#2. x 1/4 in. Hex Phillips 30 Piece
#2. x 1/4 in. Hex Phillips 30 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snub nose design for ideal fitments
- Advanced hardening process provides maximum durability
- Shock-resistant tool steel for longer life
- 30 pieces
- For use in bit tip holders for driving screws in a variety of materials
Specifications
- Application:
- Driving Screws
- Bit Sizes:
- #2
- Drill Bit Type:
- Phillips
- Height:
- 1-9/100 in
- Length:
- 3-13/50 in
- Magnetic:
- Yes
- Material:
- High Speed Steel
- Number of Pieces:
- 30 Piece
- Package Quantity:
- Pack of 30
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.4 lb