DEWALT

1 x 1 x 25/64 in. SDS-Plus Masonry 1 Piece

Part #DDW5480  |  Manufacturer Part #DW5480

Bit Diameter:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rock carbide tip for maximum durability and long life
  • Open head design for faster material removal
  • Elongated 4 flute design for faster drilling
  • Manufactured by DEWALT

Specifications

Bit Diameter: 1 in

Bit Sizes: 1 in

Drill Bit Type: Masonry

Length: 18 in

Magnetic: No

Material: Carbide Tipped

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 25/64 in

Shank Style: SDS-Plus