10 in. Double-Bevel Sliding Compound Miter
10 in. Double-Bevel Sliding Compound Miter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 14 in Horizontal capacity
- Lightweight with built-in carrying handle for increased portability
- 6-3/4 in Vertical capacity
- Horizontal handle improved ergonomics provides increased comfort
- Tall sliding fence supports up to 6 in base molding to the left of blade and up to 3-1/2 in. To the right of the blade
- Cam lock miter handle with detent override deliver quick and accurate miter angles
- Adjustable stainless steel miter detent plate with 11 positive stops improves productivity and ensures cutting
- Optimizes cutting accuracy
- Exclusive bevel detent system with 7 positive stops delivers fast accurate repeatable cuts
Specifications
- AMP:
- 15
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Bare Tool
- CSA Certified:
- No
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 14 in
- Diameter:
- 10 in
- Height:
- 19-1/2 in
- Length:
- 23-1/2 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 4000
- Saw Type:
- Miter
- Type:
- DDW717
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 51 lb