10 in. Wet Tile Saw with Stand

You last purchased this on
 
DEWALT

10 in. Wet Tile Saw with Stand

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

10 in. Wet Tile Saw with Stand

  • Fast #
  • Part #DD24000S
  • Item #2475170
  • Manufacturer Part #D24000S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel rail system is integrated into the tile saw frame, insuring accurate cuts
  • Dual water nozzles can be adjusted for optimal water placement, minimizing over-spray
  • Cantilevering rail/cart system allows for 24 In. ripping capacity - 18 In. tile on diagonal
  • Rear and side water attachments help contain water run-off and blade spray
  • Plunge feature allows the user to make quick plunge cuts for electrical outlets and A/C registers
  • Dual water nozzles can be adjusted for optimal water placement on blade in order to minimize over-spray and mist
  • Integrated 45/22.5° miter feature for quick angled cuts
  • Attachments can be placed rear and side to catch over spray
  • Lightweight folding stand easily sets up on the job and stores in the truck.
  • Removable cutting cart for easy cleaning of tile saw
  • Requires Certification

Specifications

AMP:
15
Application:
Tile
Bare Tool or Kit:
Tool Kit
Blade Thickness (in):
1/16 in
CSA Certified:
Yes
Cord Length:
8 ft
Corded Cordless:
Corded
Diameter:
10 in
Handle Material:
ABS
Height:
24 in
Horsepower:
1-1/2 hp
Length:
34 in
Power Source:
Electric
RPM:
25000
Saw Type:
Concrete
Type:
DD24000S
Volts:
120V
Weight:
69 lb
Width:
26 in