DEWALT 10-Piece Combination Wrench Set

DDWMT72167

Number Of Pieces

10 Piece
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 5 Degree arc swing and slim head design for maneuverability in constricted areas
  • Anti-slip design locks the wrench onto the fastener and helps prevent slippage
  • Arched jaw surfaces with 400% more gripping power helps reduce fastener damage and provides torque
  • Deep laser etched markings to help identify wrench sizes easy

SPECIFICATIONS

Color Finish
Chrome
Material
Steel
Number Of Pieces
10 Piece

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday