DEWALT 10-Piece Reversible Rating Wrench Set-Saw

DDWMT72169

Number Of Pieces

10 Piece
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Anti-slip design delivers 400% more gripping power to help reduce fastener damage and provide torque
  • Deep laser etched markings to help identify wrench sizes easy
  • Knurled panel rings provide a non-slip gripping surface
  • Long panel forging for reach and leverage
  • Ratcheting gear system helps increase productivity and offers low arc swing

SPECIFICATIONS

Capacity
1/4 in
Handle Material
Metal
Length
10-3/4 in
Maximum Capacity
3/4 in
Number Of Pieces
10 Piece
Number of Tools Included
10
Wrench Type
Combination Wrench

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday