100 ft-lbs 3/8 in Torque Wrench

You last purchased this on
 
DEWALT

100 ft-lbs 3/8 in Torque Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

100 ft-lbs 3/8 in Torque Wrench

  • Fast #
  • Part #DDWMT75463
  • Item #7190305
  • Manufacturer Part #DWMT75463
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bi-Material Grip
  • Heavy Duty Storage Case
  • Protective head bumper
  • Forward and reverse torque capability
  • Locking Trigger
  • Durable case for easy carrying and protection during storage
  • Requires Certification

Specifications

Drive Size:
3/8 in
GSA Approved:
No
Height:
2-9/10 in
Length:
17-15/16 in
Material:
Steel
Number of Tools Included:
1
Torque (In-Lbs):
1200 in-lbs
Weight:
3.6 lb