0 items

DEWALT 11-1/4 in. 110V Impact Wrench Tool with Detent Pin

DDW292K

Length

11-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 345 ft-lbs of deliverable torque in forward and reverse
  • AC/DC forward/reverse rocking switch
  • Ball-bearing construction for increased durability
  • Includes kit bag
  • Independently certified to applicable standards
  • Three year limited warranty
  • Up to 2,100 impacts per minute

SPECIFICATIONS

AMP
7.5
CSA Certified
Yes
Color Finish
Yellow/Black/Grey
Cord Length
8 ft
Drive Size
1/2 in
ETL Listed
No
Length
11-1/4 in
Material
Magnesium, Plastic, Steel
Power Source
Electric
RPM
2100
UL Listed
No
Volts
120V
Width
15-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday