DEWALT 11-1/4 x 1/2 in. Heavy-Duty Impact Wrench

DDW292

Length

11-1/4 in

$220.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/2 In. detent pin anvil for secure socket retention
  • 1/2" detent pin anvil for secure socket retention
  • 345 ft-lbs of deliverable torque in forward and reverse
  • 8' cord
  • AC/DC forward/reverse rocking switch
  • CSA certified, GSA approved, and UL listed
  • Soft grip handle for superior ergonomics

SPECIFICATIONS

AMP
7.5
CSA Certified
No
Color Finish
Yellow/Black/Metallic
Cord Length
8 ft
ETL Listed
Yes
Length
11-1/4 in
Material
Metal, Plastic, Rubber
Material Type
Nylon
Power Source
Electric
RPM
2100
Torque In-Lbs
345 in-lbs
UL Listed
Yes
Volts
120V
Width
13-3/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday