DEWALT 1/16 - 1/2 in. 16-Piece Pilot Point Set with Tough Case

DDW1956

Bit Sizes

1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in

$33.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 30-day money back guarantee
  • Independently certified to meet applicable standards
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Size markings are located above the shank to prevent wearing away
  • Tapered web provides greater durability to reduce breaking

SPECIFICATIONS

Bit Sizes
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Material
High Speed Steel
Number Of Pieces
16 Piece
Shank Style
Hex

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday