1/16 - 29/64 in. Pilot Point Drill Bit Set 29 Piece
1/16 - 29/64 in. Pilot Point Drill Bit Set 29 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains 29 pieces
- Manufactured by DeWalt
- Titanium pilot point for longer life
- Case included
Specifications
- Bit Sizes:
- 1/16 in - 23/64 in
- Coating:
- TiN
- Drill Bit Type:
- Twist
- Height:
- 9-22/25 in
- Length:
- 6-22/25 in
- Magnetic:
- No
- Material:
- Titanium
- Number of Pieces:
- 29 Piece
- Product Type:
- Bit Set
- Shank Style:
- Straight
- Weight:
- 3 lb