11A Surface Grinding Dust Shroud Kit
11A Surface Grinding Dust Shroud Kit
Package Quantity Info:
EA: 1 IP: 4 CA: 72 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter the tool
- Oversized brushes provide 2X brush life over previous model (D28402)
- Next generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
- Uniquely small gripping surface in this power class allows for the best comfort available in this class
- Quick-change wheel release allows tool free wheel removal without need for a wrench
- Top mounted and protected spindle lock button maximizes depth of cut without compromising durability
- One-touch guard allows for 360 degree rotation of the guard with a single action
- Large spiral bevel gear provides long transmission life
- Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
- Newly designed side handle provides excellent ergonomics while oversized threading provides durability
Specifications
- AMP:
- 11
- CSA Certified:
- No
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Corded
- Diameter:
- 5 in
- Height:
- 5-3/8 in
- Length:
- 18-313/1000 in
- Power Source:
- Electric
- RPM:
- 11000
- Tool Type:
- Grinder
- Type:
- DDWE46153
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1400 W
- Weight:
- 9.65 lb
- Width:
- 5 in