Cordless 18V 1/2 in Hammer Drill
Cordless 18V 1/2 in Hammer Drill
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Number of speed setting 3
Recommended Accessories
Specifications
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Height:
- 3-3/4 in
- Length:
- 9-7/8 in
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Hammer Drill
- Type:
- DDCD950B
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 3.9 lb