12-20 V Combination Dual Port Fast Charger

Part #DDCB103  |  Item #4355380  |  Manufacturer Part #DCB103

$ 109.31 EACH

Volts:

12/20V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Port #1) charges all DEWALT® 12 V to 20 V MAX* Li-ion batteries
  • Port #2) charges all DEWALT® 7.2V - 18 V nicd/nimh/Li-ion batteries (except univalent batteries)
  • Charges the batteries in 1 hour or less thus minimizing downtime
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, battery too hot or too cold, and problem pack or charger

Specifications

Automatic Shut-Off: Yes

CEC Compliant: For Sale in CA

CSA Certified: No

Color Finish: Yellow/Black

ETL Listed: No

Height: 12-39/125 in

Length: 11-39/125 in

UL Listed: Yes

Volts: 12/20V

Weight: 3.5