12 A 1-9/16 in. Variable Speed Spline Rotary Hammer Kit
12 A 1-9/16 in. Variable Speed Spline Rotary Hammer Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubber grip helps reduce the level of vibration felt by the user
- 8.0 joules of impact energy provides fast drilling and powerful chipping
- Factory-set clutch reduces sudden, high torque reactions if bit jams
- Chipping function allows for fast surface chipping in ceiling, upper and mid wall applications
- Lightweight 14 lbs design allows for easy through hole drilling for mechanical and electrical applications.
- Optimized mechanism for fast drilling of holes for rebar doweling and large diameter mechanical anchors.
- 12 amp motor provides high performance and overload protection - 490 rpm, 3300 bpm
- Rear handle mount for increased user comfort in down drilling applications
- Compatible with DWH053K chiseling dust extraction system.
- Compatible with DWH050K drilling dust extraction system.
Recommended Accessories
Specifications
- AMP:
- 12
- Chuck Size:
- 1-9/16 in
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 5-7/20 in
- Length:
- 18-3/5 in
- Power Source:
- Electric
- RPM:
- 490
- Tool Type:
- Hammer Drill
- Type:
- DD25553K
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 23 lb