1/2 in. 10-Piece Driver Deep Socket Set

You last purchased this on
 
DEWALT

1/2 in. 10-Piece Driver Deep Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/2 in. 10-Piece Driver Deep Socket Set

  • Fast #
  • Part #DDWMT73814
  • Item #5173010
  • Manufacturer Part #DWMT73814
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Removable internal tray
  • Knurled control ring
  • Lockable stacking cases
  • DirectTorque™ technology
  • Exceeds ANSI specifications
  • Durable transparent lid
  • Requires Certification

Documents


Specifications

Application:
Tightening
Drive Size:
1/2 in
Height:
2-3/5 in
Length:
13-2/5 in
Material:
Chrome
Number of Pieces:
10 Piece
Number of Tools Included:
1
Socket Size:
1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Tool Type:
Socket Set
Weight:
6.15 lb