DEWALT 1/2 in. 12V Reconditioned Max Lithium-Ion Screwdriver Kit

DDCF610S2R

Chuck Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Battery Type
Lithium-ion
Chuck Size
1/2 in
Length
6-1/4 in
Power Source
Battery
Volts
12V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday