12 in. 18-TPI Reciprocating Saw Blade

You last purchased this on
 
DEWALT

12 in. 18-TPI Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

12 in. 18-TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDWA41812B
  • Item #4406784
  • Manufacturer Part #DWA41812B
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance
  • 1-in tall blade body and .042-in blade thickness wide and thicker blade for added durability and prevents bending and breakage
  • Proprietary coating provides 2 times longer life vs standard DEWALT blades and metal cutting competitive blades
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12 in
Blade Material:
Metal
Blade Thickness (in):
21/500 in
Blade Type:
Reciprocating Saw
Depth:
1/2 in
Height:
7/100 in
Length:
12 in
Number of Pieces:
1 Piece
Teeth Per Inch:
18
Type:
DDWA41812B
Weight:
0.12 lb