12 in 8 Hacksaw

You last purchased this on
 
DEWALT

12 in 8 Hacksaw

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

12 in 8 Hacksaw

  • Fast #
  • Part #DDWHT20547L
  • Item #4221358
  • Manufacturer Part #DWHT20547L
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High tension securely holds the blade up to 330 lbs
  • Low profile for cutting in tight spaces
  • 45° or 90° blade angle used for standard and flush cuts
  • Handle length: 5"
  • Hacksaw front handle becomes a pistol grip jab saw
  • Long reach blade attaches to the front frame for long reach
  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Material:
Metal
Handle Length (in):
5 in
Handle Material:
Plastic
Saw Type:
Hack
Teeth Per Inch:
8
Weight:
1.29 lb