12 in. Cold Chisel

You last purchased this on
 
DEWALT

12 in. Cold Chisel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

12 in. Cold Chisel

  • Fast #
  • Part #DDW5834
  • Item #550714
  • Manufacturer Part #DW5834
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with all rotary hammers that accept 3/4 In. hex by 21/32 In. round shanks
  • Add versatility to your rotary hammer
  • Fully hardened steel body delivers increased product life and durability
  • Cold chisel is used for breaking to a straight line for example, when removing a section of sidewalk
  • Requires Certification

Specifications

Application:
Demolition, Chipping
Bit Diameter(s) (In):
1 in
Bit Length:
12
Height:
16 in
Length:
12 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Style:
SDS-Max®
Weight:
1.25 lb