1/2 in. Heavy Duty Variable Speed Stud and Joist Drill
1/2 in. Heavy Duty Variable Speed Stud and Joist Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical clutch in low speed delivers increased gear protection
- 11.0 Amp heavy-duty DEWALT built motor for increased power and performance in high torque applications
- Bind-up control™ stall-sensing technology for increased control of reactionary torque
- Bind-up control provides stall-sensing technology for controlling torque
- Adjustable front handle and 2-position side handle provide maximum leverage and control
- 100% ball-bearing construction provides durability and longer tool life
- Metal gear housing for jobsite durability and increased reliability
- 2 variable speed ranges: 0-330 / 0-1300 RPM to match appropriate speed to the application
- Metal gear housing for jobsite durability
Specifications
- AMP:
- 11
- Application:
- Bits
- Chuck Size:
- 1/2 in
- Color Finish Name:
- Yellow/Black/Grey
- Cord Length:
- 8 ft
- Height:
- 5-69/100 in
- Length:
- 10-3/4 in
- Material:
- Metal
- Power Source:
- Electric
- RPM:
- 1300
- Tool Type:
- Drill
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 16.5 lb