12 in. Metal Chop Saw Wheel

You last purchased this on
 
DEWALT

12 in. Metal Chop Saw Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

12 in. Metal Chop Saw Wheel

  • Fast #
  • Part #DDW8004
  • Item #1924865
  • Manufacturer Part #DW8004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Proprietary material mix ensures durable long life wheels
  • High grain concentration for aggressive cutting action and smoother running wheels
  • High performance aluminum oxide grain for long life and fast cutting
  • 2 Full sheets of fiberglass for durability and safety
  • Requires Certification

Documents


Specifications

Application:
Ferrous Metal
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
0.109 in
Blade Type:
Chop Saw
Diameter:
12 in
Height:
1/4 in
Length:
12-1/4 in
Material:
Abrasive
RPM:
5000
Thickness:
7/64 in
Weight:
0.85 lb