DEWALT 1/2 in. Mid-Range Cordless Impact Wrench with Hog Ring Anvil Kit

DDCF894HP2

Manufacturer Part #: DCF894HP2

Drive Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Up to 330 ft-lbs MAX of fastening torque at only 3.48 lbs
  • Includes the new precision wrench & trade
  • Control feature, which helps add more control when using the tool in forward and reverse
  • In forward, the tool will pause before impacting to help prevent over tightening
  • In reverse, the tool lowers speed when fastener is loose to help prevent run-off
  • 3 mode settings to complete a variety of applications
  • Dewalt-built brushless motor for increased efficiency and runtime vs. brushed model
  • Variable speed trigger helps to provide speed control
  • LED light to help illuminate dimly lit areas
  • Compact and lightweight design for comfort when working in tight spaces

SPECIFICATIONS

CSA Certified
No
Drive Size
1/2 in
ETL Listed
No
Height
8-1/4 in
Power Source
Battery, Electric
RPM
2000
Torque In-Lbs
330 ft-lbs
UL Listed
Yes
Volts
20V
Weight
3.48
Width
2-17/20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday