1/2 in. Nut Driver
1/2 in. Nut Driver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recessed corners = drives on flats which minimizes shavings
- Industrial Strength Magnet Maximizes Fastener Retention
- Product Designed for Use in Impact Drivers and Wrenches
- Pivots up to 20 Degrees Allowing One to Get Into Tight Spaces or Corners
Specifications
- Application:
- HVAC, Tightening
- Diameter:
- 1/4 in
- Drill Bit Type:
- Driver
- Drive Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1/2 in
- Length:
- 2-9/16 in
- Magnetic:
- Yes
- Material:
- Carbon Steel, High Carbon Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver
- Weight:
- 0.12 lb