12 in. Reciprocating Blade
12 in. Reciprocating Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
- Patented tooth design utilizes sharper tooth geometry for faster cut rates
- Made in USA
Documents
Specifications
- Application:
- Metal Cutting
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 1/20 in
- Blade Type:
- Reciprocating Saw
- Depth:
- 1/2 in
- Height:
- 1/20 in
- Length:
- 12 in
- Number of Pieces:
- 25 Piece
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 18
- Weight:
- 0.08 lb