1/2 in. Right Angle Drill with Clutch
1/2 in. Right Angle Drill with Clutch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 11.0 Amp high performance DEWALT built motor for increased power and performance in high torque applications
- 2 variable speed ranges: 0-330 / 0 to 1300 RPM to match appropriate speed to the application
- Mechanical clutch in low gear to prevent bit lock-up and provides increased gear life
- 100% ball bearing construction provides durability and longer tool life
- Adjustable front handle and 2-position side handle provide maximum leverage and control
- Metal gear housing for jobsite durability and increased reliability
Specifications
- AMP:
- 11
- Application:
- Bits, Wood
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyed
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 5-69/100 in
- Length:
- 10-3/4 in
- Material:
- Plastic
- Power Source:
- Electric
- RPM:
- 1300
- Tool Type:
- Drill
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 16 lb