DEWALT 12 in. Steel Bull Point

DDWA5320

Manufacturer Part #: DWA5320

Length

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dual steel design is high impact and shock resistant.
  • High durability, wear resistant tip increase durability and reduces down time.
  • High durability, shock resistant shaft prevents breakage to increase productivity.
  • Manufactured by DEWALT

SPECIFICATIONS

Bit Diameter
3/4 in
Bit Length
12 in
Number Of Pieces
1 Piece
Shank Style
SDS-Plus
Type
DDWA5320

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday