12 V Flashlight/Floodlight Bulb

Part #DDW9043  |  Item #863561  |  Manufacturer Part #DW9043

$ 11.66 EACH

Volts:

12V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Xenon bulb delivers 281 lm
  • 3 year limited warranty
  • 90 day money back guarantee
  • Works with DEWALT 12.0 V flashlight
  • Independently certified to applicable standards

Documents

Specifications

Bulb Type: Xenon

Height: 3/4 in

Length: 4 in

Volts: 12V

Weight: 0.02