1/2 x 1/2 x 3/4 in. SDS-Plus Masonry 1 Piece

Part #DDW5441  |  Item #1925191  |  Manufacturer Part #DW5441

$ 27.40 EACH

Bit Diameter:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • TecTite™ fittings carry a 50-year warranty

Specifications

Application: Anchor Installation

Bit Diameter: 1/2 in

Bit Sizes: 1/2 in

Drill Bit Type: Masonry

Height: 27-1/4 in

Length: 24 in

Magnetic: No

Material: Carbide Tipped

Number Of Pieces: 1 Piece

Product Type: Masonry Bit

Shank Size: 3/4 in

Shank Style: SDS-Plus

Weight: 0.709