0 items

DEWALT 12 x 7/8 in. Spline Cold Chisel

DDW5779

Length

12 in

$14.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Bulk packs of 10 or 15 available for the most common products
  • Cold chisel (Narrow chisel) is used for channeling or breaking in a straight line
  • Fully hardened steel body delivers increased life and durability
  • Manufactured by DEWALT

SPECIFICATIONS

Bit Diameter
7/8 in
Length
12 in
Material
High Speed Steel
Shank Size
3/4 in
Width
7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday