0 items

DEWALT 120 V 7 A Small Angle Grinder

DDWE4011

Volts

120V

$79.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 2-position removable side handle provides increased comfort and control
  • 7.0 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection
  • Hex wrench assists with disc changes when necessary, and is more commonly found in tool boxes if misplaced
  • Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
  • Low-profile, jam-pot gear case increases durability and allows tool to fit into tight spaces and slim body design offers comfort during use
  • One-touch™ guard eliminates the need for a tool to adjust the guard location
  • Quick-Change Wheel release allows tool free wheel removal without need for a wrench
  • Quick-Change™ Wheel release allows tool free wheel removal without need for a wrench
  • Slim, ergonomic body design provides increased comfort in extended use applications

SPECIFICATIONS

AMP
7
Arbor Hole Size
5/8 in
CSA Certified
No
Color Finish
Yellow/Black
Cord Length
8 ft
Diameter
4-1/2 in
Handle Type
Side Handle
Power Source
Electric
RPM
12000
UL Listed
No
Volts
120V
Watts
850

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday