120V 10 gal Dust Extractor Vacuum

Part #DDWV012  |  Item #4624642  |  Manufacturer Part #DWV012

$ 661.90 EACH

Capacity:

10 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Automatic Filter Clean pulses every 30 seconds for continuous operations without stopping to clean filter
  • Power Tool Actuation controls the On/Off operations of the vacuum with a power tool
  • Variable suction controls vacuum's power consumption and amount of suction
  • Universal hose connector provides a robust connection with swivel capability
  • Heavy-duty wheels and casters provide job-site durability
  • Simple one switch operation to select tool actuation or vac only
  • Can be used with wet or dry applications
  • Powerful 15 amp motor delivers 155 CFM of airflow for maximum suction
  • Telescoping handle for easy transport
  • Lightweight and portable weighing in at only 33.5 Lbs

Documents

Specifications

AMP: 15

Automatic Shut-Off: No

CFM: 155

Capacity: 10 gal

Color Finish: Black/Yellow

Color Finish Category: Blacks

Corded Cordless: Corded

Height: 28-1/4 in

Horsepower: 1-17/20 hp

Length: 23 in

Power Source: Electric

UL Listed: Yes

Vacuum Type: Wet & Dry

Volts: 120V

Weight: 33.5

Width: 19-1/4 in