12/20V Bluetooth Speaker
12/20V Bluetooth Speaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Runs off DEWALT 12 V/ 20 V MAX* battery packs
- Bluetooth 4.0
- AC/DC powered
- Rubber overmold and feet
- Compact size for improved portability and storage
- AC/DC USB power and AUX ports
- Up to 100 ft range
Specifications
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow/Black
- Height:
- 11-7/8 in
- Length:
- 10 in
- Smart Home Enabled:
- No
- Volts:
- 12/20V
- Watts:
- 3 W
- Weight:
- 2.75 lb
- Wireless Communication - FEI:
- Bluetooth