125 psi 4 gal Electric Twin Tank Hand Carry Air Compressor

You last purchased this on
 
DEWALT

125 psi 4 gal Electric Twin Tank Hand Carry Air Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

125 psi 4 gal Electric Twin Tank Hand Carry Air Compressor

  • Fast #
  • Part #DD55153
  • Item #1925208
  • Manufacturer Part #D55153
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oil lubricated pump improves durability
  • Cast iron cylinder enhances pump life
  • 4.0 CFM delivered @ 90 PSI pump provides rapid recovery
  • Dual soft start valves assist in cold weather start-up
  • 4 gallon, 125 PSI max twin stack tank design with proven acceptance in the market
  • High-flow regulator for increased performance
  • Requires Certification

Specifications

AMP:
15
Application:
Nailing
Capacity:
4 gal
ETL Listed:
Yes
Height:
16-3/4 in
Horsepower:
2 hp
Length:
18 in
Material:
Cast Iron
Portable:
No
Power Source:
Electric
Pressure - Maximum:
125 psi
RPM:
3400
UL Listed:
No
Volts:
120V
Weight:
56.5 lb
Width:
18-1/2 in