0 items

DEWALT 12A Amp 18 in. Keyless Reciprocating Saw Kit

DDW310K

Blade Length

18 in

$189.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 0-2,700 SPM and 1-1/8 In. stroke length for fast and efficient cutting
  • 12 Amp motor delivers increased power for heavy-duty applications
  • Comes with a 1 year free service contract and a 3 year limited warranty
  • Includes carrying case
  • Keyless adjustable shoe easily adjusts depth of cut and extends blade life
  • Keyless stainless steel blade clamp for quick and easy blade changes and increased reliability

SPECIFICATIONS

AMP
12
Blade Length
18 in
Color Finish
Yellow/Black
ETL Listed
No
Power Source
Electric
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday