0 items

DEWALT 12V Cordless Led Work Light

DDCL510

Volts

12V

$46.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Kick stand - hands free use in multiple placements
  • Maximum initial battery pack voltage is 12 V measured under a workload.
  • Powerful magnet - hands free use in multiple placements
  • Water resistant, bright LED output - 130 lm

SPECIFICATIONS

Bulb Type
LED
Lumens
130
Material
Noryl® PPO Resin
Power Source
Battery
Volts
12V
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday