DEWALT 12V/20V Lithium-Ion Vehicle Battery Charger

DDCB119

Manufacturer Part #: DCB119

Battery Type

Lithium-ion

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Charges all DEWALT® 12 V to 20 V MAX* Li-ion batteries from a vehicle's power outlet enabling batteries to be charged while driving to work or on a jobsite
  • Quickly charges batteries to minimize down time: DCB120 (12 V MAX*, 1.3 Ah) – 40 min; DCB201 (20 V MAX*, 1.5 Ah) – 45 min; DCB200 (20 V MAX*, 3.0 Ah) – 90 min
  • Automatic shut-off protects excessive discharge of vehicle's battery
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold

SPECIFICATIONS

Battery Type
Lithium-ion
CSA Certified
No
Cord Length
6 ft
ETL Listed
No
Type
DDCB119
Volts
12/20V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday