13-6/7 in. Pro Organizer

Part #DDWST14740  |  Item #4895070  |  Manufacturer Part #DWST14740

$ 18.37 EACH

Length:

13-6/7 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Polycarbonate lid for impact resistance and visibility of small parts and tools
  • Removable cups for customized storage of small parts and tools
  • Integrated carry handle for easy transportation and comfortable grip
  • Unique lid design secures cups in place when closed
  • Side latches for secure stacking and transportation of multiple units
  • Water seal for protection of tools and parts

Documents

Specifications

Color Finish: Yellow/Black

Color Finish Category: Yellows

Height: 4-5/14 in

Length: 13-6/7 in

Material: Plastic

Material Type: Polycarbonate

Number of Compartments: 6

Number of Tools Included: 1

Type: DDWST14740

Weight: 2.66

Width: 10-3/14 in