13 ft. Construction Grade Rod
13 ft. Construction Grade Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scale on back side for quick overall height measurements
- Lightweight, durable, aluminum construction
- 4 Telescoping sections
- Markings in ft/in/8ths
- Maximum close height 47-1/3 in
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 16 ft
- Length:
- 13 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Product Type:
- Grade Rod
- Weight:
- 5 lb