0 items

DEWALT 14-1/2 in. Compact Reciprocating Saw

DDWE357

Length

14-1/2 in

$144.03

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 0-2,800 SPM and a 1-1/8 In. stroke length for fast and efficient cutting
  • 1-1/8-in stroke length for fast and efficient cutting
  • Features 0-2,800 SPM for fast and efficient cutting
  • Fixed/pivoting shoe provides leverage in many applications
  • Overmolded soft grip on handle and in front boot area, provides additional user comfort and reduces vibration
  • Overmolded soft grip on handle and in front boot area, provides additional user comforting and reduces vibration
  • Powerful 10 Amp motor designed for heavy-duty applications
  • Variable speed trigger allows user to instantly control speed

SPECIFICATIONS

AMP
10
Color Finish
Yellow/Black
ETL Listed
No
Length
14-1/2 in
Power Source
Electric
UL Listed
Yes
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday