DEWALT
1/4 in. 1.1 oz. Magnetic Socket Drive
Part #DDW2221B | Item #800721 | Manufacturer Part #DW2221B
$
147.00
50 EA / $2.94 EACH
Bit Diameter:
1/4 inProduct Details
- Product designed for use in impact drivers and wrenches
- Recessed corners = drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
- Pivoting product pivots up to 20 degrees allowing one to get into tight spaces or corners
Specifications
Application: [Contractors, HVAC]
Bit Diameter: 1/4 in
Diameter: 1/4 in
Drill Bit Type: Driver
Drive Size: 1/4 in
Height: 1/4 in
Length: 2-9/16 in
Magnetic: Yes
Material: High Carbon Steel
Number Of Pieces: 1 Piece
Tool Type: Nut Driver
Weight: 0.072