14 in. 20 mm. Metal Portable Cut-Off Wheel

You last purchased this on
 
DEWALT

14 in. 20 mm. Metal Portable Cut-Off Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

14 in. 20 mm. Metal Portable Cut-Off Wheel

  • Fast #
  • Part #DDW8021
  • Item #1774295
  • Manufacturer Part #DW8021
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • High performance aluminum oxide grain for long life and high material removal
  • Manufactured by DeWalt
  • Requires Certification

Documents


Specifications

Application:
Metal Cutting
Arbor Hole Size:
20 mm
Blade Material:
Aluminum Oxide
Blade Thickness (in):
1/8 in
Blade Type:
Chop Saw
Diameter:
14 in
Material:
Abrasive
RPM:
5500
Thickness:
1/8 in
Type:
DDW8021