DEWALT

14 in. 5.5 hp Chop Saw

Part #DD28715  |  Manufacturer Part #D28715

Horsepower:

5-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomically designed "D" handle provides a more comfortable hand position reducing user fatigue and increase productivity
  • Patented tool-free, 45° adjustable fence allows for fast and accurate angle cuts without the hassle of using a wrench
  • Powerful 15.0 Amp/ 5.3 HP motor provides more overload capacity, increasing performance and durability
  • Quick-lock vise allows for fast clamping on different size materials to increase productivity
  • Soft start extends gear and motor life by reducing start-up torque
  • Quick-change blade system increases productivity with tool-free blade, wheel changes
  • Extra wide solid steel base provides increased stability when cutting long pieces
  • Heavy-duty lock down pin allows saw head to be locked in carrying position without a chain
  • Heavy-duty compression spring provides smoother movement & greater durability than torsion springs
  • Spindle lock allows user to make quick, easy wheel changes, saving time & money

Specifications

AMP: 15

Arbor Hole Size: 1 in

Bare Tool or Kit: Bare Tool

CSA Certified: Yes

Color Finish: Yellow/Grey

Corded Cordless: Corded

Diameter: 14 in

Horsepower: 5-1/2 hp

Material: Metal, Steel

Power Source: Electric

RPM: 4000

Saw Type: Chop Saw

Type: DD28715

Volts: 120V