1/4 in. 8V Screwdriver Kit

Part #DDCF680N2  |  Item #4624643  |  Manufacturer Part #DCF680N2

$ 119.37 EACH

Chuck Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Motion activation variable speed and reversing control for precise fastening control
  • Adjustable two-position handle allows for operation in either in-line or pistol-grip
  • LED provides illumination in confined areas without shadowing
  • 1/4-in hex allows for quick screwdriver bit change and holds 1-in bit tips
  • Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal
  • Allows control when completing light fastening applications
  • Battery charge status on tool notifies when to charge packs
  • 8-volt MAX battery pack allows for longer run-time - charges in one hour
  • Includes (1) DCF680 screwdriver, (2) 8V MAX compact batteries, (1) charger, kit bag

Documents

Specifications

Application: Drywall Screw

Battery Size: 8V

CSA Certified: No

Chuck Size: 1/4 in

Color Finish: Yellow/Black

Height: 8-7/8 in

Length: 12-1/2 in

Power Source: Battery

RPM: 430

Torque In-Lbs : 23 in-lbs

Type: DDCF680N2

UL Listed: No

Volts: 8V

Weight: 3.1