14 in. Cutting Chop Saw Wheel
14 in. Cutting Chop Saw Wheel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Proprietary material mix ensures durable long life wheels
- High grain concentration for aggressive cutting action and smoother running wheels
- High performance aluminum oxide grain for long life and fast cutting
- 2 Full sheets of fiberglass for durability and safety
Documents
Specifications
- Application:
- Ferrous Metal
- Arbor Hole Size:
- 1 in
- Blade Material:
- Aluminum Oxide
- Blade Thickness (in):
- 7/64 in
- Blade Type:
- Chop Saw
- Diameter:
- 14 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 109/1000 in
- Length:
- 14 in
- Material:
- Abrasive
- RPM:
- 4300
- Thickness:
- 7/64 in
- Weight:
- 1.2 lb