1/4 x 1/4 x 1/2 in. Round Twist 2 Piece
1/4 x 1/4 x 1/2 in. Round Twist 2 Piece
Frequently Purchased Together
Product Details
- Black Oxide Split Point Drill Bits Provides Greater Wear Resistance
- Black Oxide Split Point Drill Bits Patented Core Diameter Reduces Breakage
- High Carbon Steel Taps Ideal for Precise Threads
Specifications
- Application:
- Threads
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Twist
- Height:
- 5-3/4 in
- Length:
- 1-87/100 in
- Magnetic:
- No
- Material:
- Black Oxide
- Number of Pieces:
- 2 Piece
- Product Type:
- Thread Mill, Twist Bit
- Shank Size:
- 1/2 in
- Shank Style:
- Round
- Weight:
- 0.06 lb