DEWALT
14 in. Edge Chop Saw Blade
Part #DDW8500 | Item #4437839 | Manufacturer Part #DW8500
$
199.00
EACH
Arbor Hole Size:
1 inProduct Details
- Diamond Edge provides 100x the life vs standard DEWALT chop saw wheel
- Steel Blade Core provides constant cutting depth, capacity and stability of a solid core
- Advanced Brazing Technology cuts metal with the speed of a conventional abrasive blade
- Exposed Diamond Matrix allows the blade to cut concrete, plastic, fiberglass, rubber, non-ferrous metals and other soft materials without loading
Documents
Specifications
Application: [Concrete, Plastic, Non-ferrous Metal]
Arbor Hole Size: 1 in
Blade Material: Diamond
Blade Thickness In : 7/64 in
Blade Type: Chop Saw
Diameter: 14 in
Height: 17-1/4 in
Length: 15-19/50 in
RPM: 4300
Thickness: 3/32 in
Type: DDW8500
Weight: 3.66