1/4 x 5/32 in. Hole Saw Kit 5 Piece

You last purchased this on
 
DEWALT

1/4 x 5/32 in. Hole Saw Kit 5 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 x 5/32 in. Hole Saw Kit 5 Piece

  • Fast #
  • Part #DD1800IR5
  • Item #4397283
  • Manufacturer Part #D1800IR5
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Impact Rated for Increased Durability
  • Manufactured by DeWalt
  • Optimized Tooth Geometry for Faster Drilling Speeds
  • Diameter: 3/4 in, 7/8 in, 1-1/8 in, 1-3/8 in
  • 30 day satisfaction guarantee
  • Requires Certification

Documents


Specifications

Application:
Drilling, Light Metal
Bit Sizes:
3/4 in - 1-3/8 in
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
5/32 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1/2 in
Length:
3 in
Material:
Bi-metal
Number of Pieces:
5 Piece
Shank Size:
1/4 in
Shank Style:
Hex
Teeth Per Inch:
6/7
Tool Type:
Hole Saw Kit