3 in. Magnetic Bit Holder 7 Piece

You last purchased this on
 
DEWALT

3 in. Magnetic Bit Holder 7 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3 in. Magnetic Bit Holder 7 Piece

  • Fast #
  • Part #DDW2095
  • Item #987754
  • Manufacturer Part #DW2095
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Get consistent results every time thanks to the magnetic guide system
  • Drive screws up to four inches in length
  • Eliminates wobbling and slipping and also protects your hands
  • Tough, durable shank for extended life
  • Requires Certification

Specifications

Application:
Screwdriver Bits
Bit Diameter(s) (In):
1/4 in
Height:
1/2 in
Length:
3 in
Material:
High Carbon Steel
Number of Pieces:
7 Piece
Tool Type:
Magnetic Bit Holder
Weight:
0.27 lb
Width:
3/8 in