14 in. Metal Cutting Blade

Part #DDWA7747  |  Item #1306201  |  Manufacturer Part #DWA7747

$ 212.87 EACH

Arbor Hole Size:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 50% longer life
  • Precise tip placement for longer life and accurate cuts
  • Stiff plate design minimizes run-out and extends life
  • Cutting metal
  • Expansion slots

Specifications

Application: Ferrous Metal

Arbor Hole Size: 1 in

Blade Material: Titanium Carbide

Blade Thickness In : 0.071 in

Blade Type: Chop Saw

Diameter: 14 in

Height: 17-6/25 in

Length: 15-7/20 in

Type: DDWA7747

Weight: 3.66